• The item cannot be ordered due to missing prices.

Cordless hammer drill without battery 602360650

Article no.: 070122 602360650

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Metabox
  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Metabox
suitable battery - supplier / battery type / voltage Type CAS 18 V
Manufacturer's designation SB 18 LTX BL I
Power supply Mains operated
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Motor design brushless
maximum torque soft 65 Nm
maximum torque hard 130 Nm
No load speed 0 - 2,000
maximum hammer rate 38,000 min-1
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 68 mm
maximum twist drill size ⌀ in concrete 16 mm
Weight without battery 2.5 kg
typical application Heavy Duty
Type of product Impact drill /screwdriver

Identification numbers & Classifications

Article number 070122 602360650
EAN / GTIN 4061792188174

Description

Version:

Cordless hammer drill / driver with brushless motor and two-speed gearbox.
Choose between a complete set with 2 battery packs, charger and sturdy plastic case, or the machine without accessories in the box if you already have a few batteries. Of course, you can also buy battery packs and chargers separately.
All battery packs from Metabo come with a 3-year warranty, irrespective of the number of charge cycles.
Further highlights such as the bright LED work light and the handy belt hook ensure even greater convenience when working.

Advantage:

Batteries are 100% compatible – now also across different manufacturers.
All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for “Cordless Alliance System”.

Supplied with:

Supplied with quick-change chuck; without rechargeable battery, charger and transport case.

Note:

See No. 073870 − 073890 for suitable batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart