• The item cannot be ordered due to missing prices.

Cutting disc Cubitron™ 3 EXTRA NARROW 115 mm

Article no.: 563314 115
New product

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0,1
  • Shape description: flat
  • Bore ⌀: 22.23
  • recommended approach angle: Radius

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Ceramic grit (CER)
Grinding medium code Ceramic
Specification A60S-BF
Iron, sulphur and chlorine constituents < 0,1 %
Shape description flat
Disc ⌀ 115 mm
Disc thickness 1 mm
Bore ⌀ 22.23 mm
for material thicknesses 3 mm - 5 mm
recommended approach angle Radius degrees
optimised for material Stainless steel; Stone
Propulsive equipment Angle grinder
maximum circumferential speed 80 m/s
Type of product Cutting disc

Identification numbers & Classifications

Article number 563314 115
EAN / GTIN 4064035079581

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
dry
 

Description

Version:

Cutting disc with Cubitron™ 3 precision ceramic grit for stainless steel and steel. Extremely high cutting performance and maximum tool life.
Re-engineered Cubitron™ II precision grit with improved microcrystalline structure for better performance and sustainability. Compared to Cubitron™ II with up to 10% increased cutting speed and 2× longer tool life. Very high practicality due to very soft, cutting action requiring only low force.

Application:

For freehand cutting using electric and pneumatic angle grinders with maximum 80 m/s peripheral cutting speed vc. Ideal for cutting metal, body/ship panels, stainless steel pipes, exhaust pipes, clamps or rusted fasteners.
For very quick low-burr cutting with low thermal stress and easy ergonomic cut guidance.

Specification:

A60S-BF

Note:

The disc thickness should be at least 20 % of the material thickness to be cut.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart