{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 124.4 mm | |
Jaw height h | 39.5 mm | |
Height h1 | 20 mm | |
Jaw length l | 92 mm | |
Length l1 | 43 mm | |
suitable for colour code | Titan2/TitanSense; Titan; LCV125G | |
Type of product | Vice jaws |
Article number | 361348 125 | |
EAN / GTIN | 4250364402736 | |
Manufacturer number | 6921884051031 |
This article |
Recommendations |
|
---|---|---|
Stepped jaw for gripp inserts fixed, for type: 125 |
||
Jaw width b | 124.4 mm | 125 mm |
Jaw height h | 39.5 mm | 39.5 mm |
Jaw length l | 92 mm | 92 mm |
Height h1 | 20 mm | 20 mm |
Length l1 | 43 mm | 43 mm |
suitable for colour code | Titan2/TitanSense; Titan; LCV125G | HiPo; HOLEX NC; LC; LC-GARANT; NC8; TC; Titan; Titan2/TitanSense |
Type of product | Vice jaws | Vice jaws |