Aprašymas:
The PW3 Work Bib and Brace showcases the best design, construction and performance. It offers a superb range of pockets including a double rule pocket, pre-shaped top loading knee pad pockets and an easy access thigh pocket. Packed with functionality including an adjustable leg length for added convenience, Oxford fabric reinforcement at key abrasion points and triple stitching for maximum durability.
Požymis:
- Durable polycotton fabric for high performance and maximum wearer comfort
- Elasticated back panel
- 10 pockets for ample storage
- ID card holder for ID card display
- Hammer loop for secure storage of work tools
- Reinforced panels in high wear areas for maximum durability
- Triple-stitched seams for extra durability
- 40+ UPF rated fabric to block 98% of UV rays
- Top-loading knee pad pockets for quick and easy access
- Double rule pocket
- *Registered European Community Design
- Side elastic waist for ultimate wearer comfort
- Free pair of kneepads included with this bib & brace
- CE certified
- Free kneepads included
- UKCA marked
Apdirbama medžiaga:
Shell fabric: Titanmill Plus: 65% Polyester, 35% Cotton
Shell composition: 65% Polyester, 35% Cotton
Contrast fabric: 100% Polyester 600D Oxford, PU Coated
Contrast composition: 100% Polyester 600D Oxford, PU Coated
Shell weight gm: 300
Shell weight oz: 9
Washing: Max wash temp 60°C, normal process; Do not bleach; Tumble dry normal; Line dry shade; Iron max 150°C; Do not dry clean;