Aprašymas:
Sports-style design large wrap-around glasses for excellent eye coverage and protection. The integrated TPE browguard shields against particles, impact, and glare. With KN rated anti-scratch and anti-fog lens coatings, these glasses offer superior durability and vision. The 100% metal-free design, along with co-injected dual-colour and flexible temples, ensures maximum comfort. Enjoy a panoramic view with the wrap-around style. The soft TPR nose piece and rubber temple tips guarantee a universal and non-slip fit. Plus, these glasses are non-magnetic, nickel, and ferrous-free, meeting your safety and comfort needs seamlessly.
Požymis:
- Co-injected TPE brow guard for extra protection from particles, impact and glare
- KN certified lens coatings for extra durability and best vision (anti-scratch/ anti-fog)
- Co-injected, dual colour and extremely flexible temples for maximum comfort
- Wrap-around style for panoramic view
- Soft TPR nose piece for universal fit
- Soft rubber temple tips for non-slip fit
- Anti-scratch high level treatment coating, certified and marked with K on the lens
- Anti-fog high level treatment coating, certified and marked with N on the lens
- Non-magnetic - nickel and ferrous free
- CE certified
- UKCA marked
- Retail bag which aids presentation for retail sales
- Individually packed for vending machines
- New style
Standartas:
- EN 166 1 FT, K, N
- EN 170 (2C-1.2 )
- EN 172 (5-3.1 )
- ANSI/ISEA Z87 + (U6)
- ANSI/ISEA Z87 + (U6 L3)
- AS/NZS 1337.1
Apdirbama medžiaga:
Material: Polycarbonate; TPE;