Beskrivning:
Premium insulated winter bib trousers made from durable 300D Oxford Stretch polyester fabric. With a zip off function at the back, the bib can be removed completely to turn it into trousers which adds to its overall versatility. This style features pre-bent top loading adjustable knee pad pockets, generously sized front pockets and multi-functional zip thigh pockets offers secure storage of phone, pens, and tools.
Kännetecken:
- Waterproof with taped seams preventing water penetration
- Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface
- Detachable bib and braces for greater versatility
- Rule pocket
- Hammer loop for secure storage of work tools
- Multiple side zip compartments for secure storage
- InsulatexPro lining offers superior warmth without adding unnecessary weight
- Reflective tape for increased visibility
- Two tier knee pad pockets allowing two positioning options
- Phone pocket
- Side elastic waist for ultimate wearer comfort
- Adjustable hem - regular to long leg
- Crotch gusset to reduce stress and prevent seam failure
- Zip fly with Portwest branded stud button
- Easy grip pullers attached to all zips
- Bartacked at all stress points
- *Registered European Community Design
- Slim fit design for exceptional comfort
- 16 pockets for ample storage
- CE certified
- UKCA marked
- New style
Norm:
- EN 14404: 2004 + A1: 2010 Type 2 Level 0 (When used in combination with S156)
Material:
Shell fabric: Portwest Extreme Waterproof: 100% Polyester, 300D Stretch Oxford, Stain Resistant finish, PU Membrane
Shell composition: 100% Polyester, 300D Stretch Oxford, Stain Resistant finish, PU Membrane
Lining fabric: 100% Polyester
Lining composition: 100% Polyester
Filling fabric: InsulatexPro: 100% Polyester
Filling composition: 100% Polyester
Shell weight gm: 200
Shell weight oz: 6
Lining weight gm: 52
Lining weight oz: 1.5
Filling weight gm: 160
Filling weight oz: 5
Washing: Max wash temp 40°C, normal process; Do not bleach; Do not tumble dry; Drip line dry; Do not iron; Do not dry clean;