Disc abraziv 3M Xtract™ Grid 310W, 203 mm, 150+, neperforat

Cod articol: 7100249781
  • Cantitatea minimă de comandă 500 bucăţi
  • Pași de comandă: 500 bucăţi
La cerere
Necunoscut
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
Tip produs Disc abraziv cu scai

Numere de identificare și clasificări

Cod articol 7100249781
EAN / GTIN 04054596900158
Număr producător 7100249781

Descriere

Version:

Product Colour: Blue

Description:

Strike the balance of dust extraction and abrasive performance with 3M Xtract™ Net Disc 310W. This Advanced Series sanding disc features a net backing that enables virtually dust-free sanding, with fast-cutting, long-lasting 3M™ Precision-Shaped Grain technology. These technologies allow you to boost productivity without sacrificing worker health.

Feature:

Advanced Series net disc delivers virtually dust-free sanding at a value price
Features 3M™ Precision-Shaped Grain mixed with premium aluminum oxide abrasive for a fast cut and long life
Part of the 3M Xtract™ Series, the ultimate in dust removal and performance
Allows for a cleaner work environment than traditional discs with dust extraction holes
Hook-and-loop backing for quick and easy disc changes
Ideal for a wide variety of substrates and applications including stock removal and fine finishing
Available in a range of grades

Consilieri de servicii și produse

Comandaţi direct

Conectați-vă la contul dvs

În coșul de cumpărături

Spre coșul de cumpărături
Spre coșul de cumpărături