Turn de rulare 0,75 x 1,80 m cu stabilizator Înălțimea platformei 9,35m

Cod articol: 154946
La cerere
Necunoscut
{0} livrabil imediat
Expedierea livrării
Expedierea livrării

Pentru articolele voluminoase, preţul pentru livrare va fi determinat de lucrătorii oficiului nostru după finalizarea comenzii în funcție de greutate, dimensiuni si destinaţia livrării. In acest caz, factura dvs. finală va fi diferita de confirmarea electronica a comenzii primită prin eMail.
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
Tip produs Schelă

Numere de identificare și clasificări

Cod articol 154946
EAN / GTIN 4031405940413
Număr producător 154946

Descriere

Beskrivning:

  • Rolling scaffold made of stable aluminum round tube with welded frame parts
  • All scaffold parts are also available separately as spare or extension parts
  • Stable and flexible thanks to folding cantilevers
  • Also ideal for wall-side installation or for narrow aisles
  • Four swivel castors Ø 200 mm with centric load application, brakes and spindles
  • Aluminium sideboards and railing frame with integrated knee strip for fall protection
  • Tool-free assembly and dismantling thanks to plug connections and quick-release fasteners
  • Low weight of the individual parts for easy handling
  • Different platform lengths available (1.80 / 2.45 / 3.0 m)
  • Working heights up to 12.35 m.
  • GS-tested according to DIN EN 1004
  • Load class/scaffold group 3: 2.0 kN/m²
  • In order to meet the requirements of DIN EN 1004-1:2021, this scaffold must be retrofitted
  • Option 1 – Conversion to MSG: 2 Assembly safety rails (stock no. 027991) are required for safe assembly, disassembly and conversion
  • Option 2 – Conversion to SG: Replace the guardrails lengthwise with safety guardrails roller scaffold in the appropriate scaffold length (2 Pro platform level units). Replace the railing frame front side (top platform level) with the railing frame SG front side in the appropriate width. There are no diagonal struts above the first platform

Kännetecken:

  • Number of outriggers: 4
  • Working height: 11510 mm
  • Ballasting scaffold, inside, central structure: 0 kg
  • Ballasting scaffolding, indoors, lateral structure: 200 kg
  • Ballasting Pro Boom, Interior, Center Construction: 40 kg
  • Ballasting Pro Boom, Interior, Side Construction: 40 kg
  • Load capacity: 2 kN/m2
  • Use outside, central structure: Not permitted
  • External use, side construction: Not permitted
  • Use inside, central construction: Possible & permissible
  • Use inside, side construction: Possible & permissible
  • Scaffolding width: 3242 mm
  • Scaffold height: 10610 mm
  • Scaffold length: 4367 mm
  • Note: Only with accessories conforms to DIN EN 1004-1:2021
  • Material: Aluminium
  • Installation required: To be mounted without tools
  • Platform Width: 750 mm
  • Platform height: 9510 mm
  • Platform length: 1800 mm