Îmbrăcăminte încălzită GHH 12 + 18V XA: Adaptor de baterie GAA 12V-21 profesional, dimensiune XL

Cod articol: 06188000ET
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
Tip produs Jachetă termică

Numere de identificare și clasificări

Cod articol 06188000ET
EAN / GTIN 4059952580920
Număr producător 06188000ET
L-Număr L00590 1441

Descriere

Description:

Heated Hoodie GHH 12+18V XA XL, The GHH 12+18V XA heated hoodie poses the perfect mid-layer option to counter cold temperatures and bad weather.
  • When combined with a thin wind-resistant and waterproof jacket, it is everything needed to keep warm, whatever the task at hand
  • The weather is always unpredictable, but with perfect heat distribution thanks to its three heating zones, this hoodie keeps the body core warm all day
  • Due to three heat levels, powered with Bosch’s 12 V batteries, long-lasting warmth is always taken care of
  • The battery adapter’s integrated port makes charging USB-powered devices a breeze, adding further convenience
  • The hoodie’s heating pads are powered by the included GAA 12V-21 charging adapter and 12 V battery from Bosch or, optionally, by the GAA 18V-24 charging adapter and 18 V battery from Bosch

Feature:

  • Battery voltage: 12, V
  • Colour: Black
  • Fabric blend: Upper: 95% Polyester, 5% Spandex, Lining: 100% Polyester
  • Size: XL
  • Available colours: Black

Supplied with:

  • Battery adapter GAA 12V-21 Professional

Consilieri de servicii și produse

Comandaţi direct

Conectați-vă la contul dvs

În coșul de cumpărături

Spre coșul de cumpărături
Spre coșul de cumpărături