Maşină de găurit cu acumulatori GSR 12V-15, versiunea solo, în cutie de carton

Cod articol: 0601868101
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
Tip produs Maşină de găurit şi înşurubat

Numere de identificare și clasificări

Cod articol 0601868101
EAN / GTIN 3165140538473
Număr producător 0601868101
L-Număr L00590 800

Descriere

Description:

  • Cordless Drill/Driver GSR 12V-15, The GSR 12V-15 Professional cordless drill driver offers well-balanced performance and compactness in Bosch´s 12 V category.
  • Its 30 Nm hard torque and 0-1,300 rpm offer the best performance-to-size ratio
  • Its compact design allows for optimum handling and makes it ideal for working overhead and in tight spaces
  • Overload, overheating, and deep discharge are prevented by the drill driver´s Electronic Cell Protection
  • This tool is intended for drilling in wood with a maximum diameter of 19 mm, in steel up to 10 mm, and for screw diameters of up to 7 mm
  • It is compatible with all Bosch Professional 12 V batteries and chargers
  • The GSR 12V-15 Professional also features 2-gear, Autolock, charge level indicator, Electronic Motor Protection, and Li-ion

Feature:

  • Battery voltage: 12.0 V
  • Drill chuck clamping range, min./max.: 1 / 10 mm
  • Drill Ø wood, max.: 19 mm
  • Drill Ø steel, max. : 10 mm
  • Torque (soft/hard/max.): 15/30/- Nm
  • Torque settings: 20+1
  • Weight incl. battery: 1.0 kg
  • No-load speed (1st gear / 2nd gear): 0 - 400 / 0 - 400 rpm
  • Drive speed (1st gear / 2nd gear): 0 - 400 / 0 - 400 rpm. Gear): 0 - 400 / 0 - 1300 min-1
  • Screw Ø, max.: 7 mm
  • Vibration emission value ah [drilling in metal]: 1.5 m/s²
  • Vibration emission value ah [screwing]: 1. 5 m/s²
  • Uncertainty K [drilling in metal]: 2.5 m/s²
  • Uncertainty K [screwing]: 2.5 m/s²
  • Tool dimensions (height): 178 mm

Supplied with:

  • Carton
  • 1/2 L-BOXX insert for tool
  • Without battery(ies) and charger

Descărcări și documente

Consilieri de servicii și produse

V-ar mai putea interesa:

Adăugare număr nou de produs

Schimbarea numărului de produs

Pe baza numărului de produs puteţi înregistra în eShop codul Dvs. de articol.