Description:
Contemporary work jacket that fits as good as it looks. Made from durable poly-cotton canvas fabric, this jacket feels good but is also built to last. Innovative design features like stretch panelling provides excellent comfort and flexibility in key movement areas. Other key features include Ezee Zip technology, pre-bent sleeves, longer back length, adjustable cuffs, reflective trims, and multiple pockets for ample storage.
Feature:
- Durable soft polycotton canvas for high performance and maximum wearer comfort
- Innovative stretch panelling in key movement areas provides excellent comfort and flexibility
- 10 pockets for ample storage
- Zipped chest pocket
- Detachable ID pocket
- Reflective trim for increased visibility and safety
- Pre-bent sleeves allow for increased freedom of movement
- Ezee zip allows for quick and easy fastening even when wearing work gloves
- Sleeve pocket
- Hook and loop cuffs for a secure fit
- Dropped hem with side tabs and stud adjusters ensure an optimal fit
- Back vent for breathability and comfort
- Storm flap front to protect against the elements
- Reversed zip for convenient opening/closing
- Internal pockets for safe storage
- Modern styling with contrast piping
- Contrast colouring for added style
- Easy grip pullers attached to all zips
- Ideal for corporate wear and custom finishes
- Bartacked at all stress points
- *Registered European Community Design
- 40+ UPF rated fabric to block 98% of UV rays
- Phone pocket
- Lighter weight fabric for maximum user comfort
- New colour
Material:
Shell fabric: Titanmill Plus Canvas: 65% Polyester, 35% Cotton Canvas Peach Finish
Shell composition: 65% Polyester, 35% Cotton Canvas Peach Finish
Contrast fabric: CorePro: 87% Nylon, 13% Elastane
Contrast composition: 87% Nylon, 13% Elastane
Contrast description: Stay protected with CorePro™ stretch panels that are precision engineered in high wear areas to provide the highest levels of abrasion resistance and durability. Tested to 100,000 rubs, this hardwearing fabric ensures maximum longevity in the toughest environments.
Shell weight gm: 245
Shell weight oz: 7
Washing: Max wash temp 40°C, mild process; Do not bleach; Do not tumble dry; Drip line dry; Iron max 110°C; Do not dry clean;