Measuring tolls at their peak

GARANT calipers - optimised down to the last detail.

Form follows function: the new design for intuitive and effective handling:

Digital calipers are indispensable in everyday manufacturing. The inductive measuring system is unaffected by magnetic fields and by liquids that may be present on the shaft or on the measurement sensor.

Particularly energy-efficient electronics in combination with a long-life lithium ion battery ensure a very long service life. The measured values and the zero point remain unchanged when it is switched on again. All models are equipped with a high-contrast LCD display with 11.5 mm character height and data output arranged for simple and convenient reading and processing of the measured values.

GARANT CALIPERS

Digital, precise and absolutely reliable: discover the new GARANT calipers with optimised touch characteristics:

  • Long-life lithium-ion battery. More than 12,000 hours working life.
  • Data output
  • Precision lapped measuring faces
  • Ergonomic design: Easy-grip Santoprene® components.
  • Optimally legible LCD display: High-contrast display with 11.5 mm character height. Measurements switchable between mm / inch.

For more information about our complete range of GARANT hand-held measuring tools, please see our flip catalogue.

Compra direta

Inicie sessão na sua conta