• Tjänsteartiklar kan inte beställas separat, bara tillsammans med artiklar som tillhandahåller den tjänsten

DAkkS-kalibrering Skjutmått / djupmått, maximalt mätområde: 10X200mm

Article no.: 021010 10X200
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Unknown

Select article variation and quantity

maximalt mätområde (mm) Unit price incl. VAT

Add to wishlist

Dela den här produkten

eller kopiera den här länken

Produktinformasjon

Technical Data

Produktslag Kalibrering
ackrediterad yes
maximaltmätområde 200 mm
lämplig för Skjutmått / djupmått

Identification numbers & Classifications

Artikkelkode 021010 10X200
EAN / GTIN 2050002083080

Beskrivelse

Utförande:

Achtung!
Die Bezeichnung „DAkkS-Kalibrierung“ wird entsprechend dem internationalen Standard in „akkreditierte Kalibrierung“ geändert. Dienstleistungen wie die DAkkS-Kalibrierung können ab sofort unter der Bezeichnung „akkreditierte Kalibrierung“ bestellt werden.
General information:
Calibration is an essential part of quality assurance. As your partner for calibrating your measurement tools and testing equipment, we take care of everything, including safe transport. We guarantee standards-compliant calibration in accordance with all relevant regulations and standards used by your company.

Accredited calibration:
Accredited calibration laboratories are linked directly to national standards by means of reference standards. DAkkS (Deutsche Akkreditierungsstelle or German Accreditation Body) and other European accreditation bodies assess, confirm and monitor the professional competence of these bodies as independent institutions. We ensure processes are reviewed on a regular basis and implement our calibration processes properly in terms of measurement, which means you can rely on your measuring results. In addition to German accredited calibration laboratories, we also cooperate with e.g. Belgian accredited calibration laboratories so we can also issue the certificate of the Belgian accreditation body (BELAC certificate) in exceptional cases. Thanks to multilateral agreements concluded by the ILAC and the EA and the accreditation bodies of the various countries, the DAkkS calibration certificates and BELAC calibration certificates are internationally recognised, valid and audit-proof. This avoids requiring costly multiple accreditations.

Fördel:

  • Utmost reliability and the highest standard below national standards.
  • International recognition.
  • Subject to state regulation.
  • Tracing back to national standard is directly guaranteed.
  • Compliance with mandatory obligation for all companies in the automotive industry and its suppliers in accordance with the IATF 16949:2016 standard.
  • High degree of safety.

Rekommendation:

Genom sakkunnig hantering och regelbunden omkalibrering kan du förlänga din kontrollutrustnings användningstider och skydda dem mot skador och starkt slitage. En viktig sak i detta sammanhang: Omfattande utbildning av personalen i hanteringen av mät- och kontrollinstrument.

Anmärkning:

The calibration service can only be ordered in conjunction with a corresponding item. You can see which calibration service is available for which item on the measuring tools that can be calibrated.

Downloads & documents

Services & product advisors

Direktekjøp

Sign in to your Account

I kundvagn

Till kundvagnen
Till kundvagnen