Description:
For engineering or lab work, this superb garment will suit all your working requirements. The coat features a concealed stud front and combines two lower patch pockets along with a single chest pocket. Excellent dye retention and fully pre-shrunk, this modern workwear coat will maintain its fresh appearance wash after wash.
Feature:
- Hard wearing durable twill fabric with excellent dye retention
- Concealed stud front for easy access
- 3 pockets for ample storage
- Two lower patch pockets
- Available in sizes from XS to 4XL
Material:
Shell fabric: Kingsmill Polycotton: 65% Polyester, 35% Cotton
Shell composition: 65% Polyester, 35% Cotton
Shell description: Constructed from 65% Polyester, 35% Cotton, Kingsmill™ Polycotton fabric guarantees high performance and maximum comfort. The material is fully pre-shrunk, has superior dye retention and all the features you would expect from a modern fabric.
Shell weight gm: 245
Shell weight oz: 7
Washing: Max wash temp 60°C, mild process; Do not bleach; Tumble dry normal; Drip line dry; Iron max 150°C; Do not dry clean;