Opis:
Versatile and comfortable protection against all weather conditions. The detachable fur lining and collar in combination with the zip-off sleeves, prove this is a superbly adaptable garment. Numerous zipped outer and interior pockets afford excellent personal security.
Oznaka:
- Waterproof with taped seams preventing water penetration
- Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface
- EN342 Protection against cold certified up to -40°C
- Zipped chest pocket
- Knitted cuffs and hem
- Detachable sleeves, fur liner and fur collar provide multi-way options for the wearer
- Jacket can be worn three ways for multi use
- D-ring for keys or ID cards
- Detachable fur collar
- Reflective tape for increased visibility
- Bio motion tape pattern to improve recognition of human shape at distance
- Phone pocket
- Concealed detachable hood
- Two-way zip for quick and easy access
- Detachable lining for added versatility in all weather conditions
- Half elasticated waist for a secure and comfortable fit
- 8 pockets for ample storage
- Available in sizes from XS to 6XL
- Radio loop for easy clipping of a radio
- Certified to EN ISO 20471 after 50x washes
- 40+ UPF rated fabric to block 98% of UV rays
- CE certified
- Jacket can be worn three ways for multi use
- UKCA marked
Standard:
- EN ISO 20471 Class 3
- RIS 3279 TOM Issue 2 (Orange Only)
- EN 343 Class 3:1 X (WP 15,000mm )
- EN 342 (0.344 (M².K/W), 2, X)
- ANSI/ISEA 107 TYPE R CLASS 3
- ANSI/ISEA 107 TYPE P Class 3
- AS/NZS 4602.1 Class D/N
Materijal:
Shell fabric: 300D Industry: 100% Polyester, 300D Oxford, Stain Resistant Finish, Double PU Coated
Shell composition: 100% Polyester, 300D Oxford, Stain Resistant Finish, Double PU Coated
Lining fabric: 100% Polyester
Lining composition: 100% Polyester
Removeable lining fabric: 100% Polyester Fur Lining
Removeable lining composition: 100% Polyester Fur Lining
Shell weight gm: 190
Shell weight oz: 5.5
Lining weight gm: 60
Lining weight oz: 2
Removeable lining weight gm: 400
Removeable lining weight oz: 12
Washing: Max wash temp 40°C, mild process; Do not bleach; Do not tumble dry; Drip line dry; Do not iron; Do not dry clean; Maximum 50 washes