• Het artikel kan niet worden besteld vanwege ontbrekende prijzen.

SDS-Plus Pro 4 hammer drill bit SDS-plus Pro4 (2C) / 16 x 110/160 mm

Artikelnummer: 631854000
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
    Producttype Steenboor

    Identificatienummers en classificaties

    Artikelnummer 631854000
    EAN/GTIN 4007430075741
    Nummer fabrikant 631854000
    L-nummer L01750 688

    Omschrijving

    Beskrivning:

    • Highest drill speed thanks to reduction in friction and improved impact transmission thanks to the special cutting geometry on the chisel-shaped drill head.
    • Stable and durable centering point for high-precision spot-drilling
    • Power breakers cause micro tears in the material for a noticeable quicker drill progress
    • The probability of snagging on concrete reinforcements is significantly reduced thanks to enlarged armouring phases.
    • The 2-spiral helix with its helical geometry with reincorced core ensures quick delivery of bore dust and maximum breakage resistance
    • For use in concrete, masonry, natural stone, granite

    Kännetecken:

    • Working length 110 mm
    • Diameter: 16 mm
    • Total length: 160 mm
    • Sales unit: 1