SDS-plus Pro 4-hamerboor SDS-plus Pro4 (2C) / 16 x 550/600 mm

Artikelnummer: 630532000
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
Produkto rūšis Masonry drill

Identificatienummers en classificaties

Artikelnummer 630532000
EAN/GTIN 4007430419750
Nummer fabrikant 630532000

Omschrijving

Aprašymas:

  • Highest drill speed thanks to reduction in friction and improved impact transmission thanks to the special cutting geometry on the chisel-shaped drill head.
  • Stable and durable centering point for high-precision spot-drilling
  • Power breakers cause micro tears in the material for a noticeable quicker drill progress
  • The probability of snagging on concrete reinforcements is significantly reduced thanks to enlarged armouring phases.
  • The 2-spiral helix with its helical geometry with reincorced core ensures quick delivery of bore dust and maximum breakage resistance
  • For use in concrete, masonry, natural stone, granite

Požymis:

  • Working length 550 mm
  • Diameter: 16 mm
  • Total length: 600 mm
  • Sales unit: 1