Maatblok, Inch, inspectiecertificaat BS, klasse 0, staal, 0.024".

Artikelnummer: 611324-121
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
Artikelnummer 611324-121
EAN/GTIN 4946368235905
Nummer fabrikant 611324-121

Omschrijving

Aprašymas:

This Grade 0 Gauge Block with Inspection Certificate offers you the following benefits: Outstanding dimensional stability: Mitutoyo steel gauge blocks are made exclusively from artificially aged material. High gauge reliability: The gauge blocks can be used as a standard for a long time due to their high dimensional stability. The maximum permitted length changes to gauge blocks over a year are defined in EN ISO 3650. Mitutoyo high-quality gauge blocks easily meet these and all other requirements. Steel gauge blocks are excellent for use as a standard because of the low measurement uncertainty that can be achieved when using them. Mitutoyo steel gauge blocks have top-quality surfaces, guaranteeing high wringing force.

Požymis:

Inch/Metric: Inch
Scope of delivery: In a foam padding insert

Diensten en productadviseurs

Direct kopen

Meld u aan bij uw account

Bent u een nieuwe klant?

Inhoud winkelwagen

Naar de winkelwagen
Naar de winkelwagen