Version:
The sturdy stainless steel tube and high-quality optics are specially well suited for rough industrial environments. Easy to connect to the required light source for the standard fibre optic cable connection (ACMI). Focusing works via a twist ring on the eyepiece. Easy focusing in the foreground and background without moving the endoscope. Bright, colour-corrected bar optics.
Small diameter and flexible fibre optic design for measuring very fine components.
Suitable for:
FlexiVision 100 with HD camera head No.
492866.
Optional extras:
LED light sources No. 492846 and No. 462860.
Note:
Using slip-on mirror sleeves the direction of view can be changed to 70° or 90°. When mirror sleeves are used the working diameter increases according to the mirror sleeve. Mirror sleeves and exchangeable lenses available on request.