ABSOLUTE digitale bladschroefmaat, QuickMike, 0-30 mm

Artikelnummer: 422-411-20
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
    Meettechniek digital
    Producttype Beugelschroefmaat

    Identificatienummers en classificaties

    Artikelnummer 422-411-20
    EAN/GTIN 4946368736822
    Nummer fabrikant 422-411-20
    L-nummer L40010 13182

    Omschrijving

    Description:

    This ABSOLUTE Digimatic Blade Micrometer Quickmike is designed to help you measure hard-to-reach features. It offers the following benefits: Blade-shaped anvil and spindle for measuring the groove diameter of shafts, keyways and other hard-to reach features. Non-rotating spindle. Fast spindle feed of 10 mm/revolution.

    Feature:

    Digital/Analogue: Digital
    Measuring range: 0 - 30
    Digit step value: 0.001 mm
    Limit value of the measurement deviation J MPE: ±3 µm
    Display: LCD, digit height 10 mm
    Measuring force: 5-12
    ON/OFF: Yes
    ABS / INC (INC ZERO): Yes
    Low voltage alarm: Yes
    Inch/metric: metric
    Scope of delivery: Incl. box, setting standard (from 25 mm), battery
    Power supply: 1x battery SR-44
    Battery life: Approx. 5 years

    Diensten en productadviseurs

    Direct kopen

    Meld u aan bij uw account

    Bent u een nieuwe klant?

    Inhoud winkelwagen

    Naar de winkelwagen
    Naar de winkelwagen