PCHLS 16-17-JHP Tools Carrying Inserts with 5 Cutting Edges for Shallow Profiling Next to High Shoulders

Artikelnummer: 3344783
Individual prices for business customers after login.
op aanvraag
Onbekend
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
Serie PENTACUT
Producttype Klemdraaihouder

Identificatienummers en classificaties

Artikelnummer 3344783
EAN/GTIN 7291075436549
Nummer fabrikant 3344783
L-nummer L23920 2156

Omschrijving

Description:

Groove/Turn Indexable Holders, Cutting Width Maximum (CWX) 3.18 mm, Cutting Width Minimum (CWN) 0.25 mm, Overall Length (OAL) 120 mm

Feature:

  • Cutting Depth Maximum (CDX) 4 mm
  • Cutting Width Maximum (CWX) 3.18 mm
  • Cutting Width Minimum (CWN) 0.25 mm
  • Functional Width (WF) 16 mm
  • Head Bottom Offset Height (HBH) 3 mm
  • Head Length (LH) 17 mm
  • Overall Length (OAL) 120 mm
  • Shank Height (H) 16 mm
  • Shank Width (B) 16 mm