• Het artikel kan niet worden besteld vanwege ontbrekende prijzen.

Mobile scaffolding, 0.75 × 3.0 m, with outrigger.

Artikelnummer: 156348
Zending doorsturen
Zending doorsturen

Deze goederen worden binnen NL/BE niet als pakket behandeld. Derhalve zal de levering afhankelijk zijn van de transporteur.
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
    Producttype steiger

    Identificatienummers en classificaties

    Artikelnummer 156348
    EAN/GTIN 4031405947702
    Nummer fabrikant 156348

    Omschrijving

    Description:

    • Rolling scaffold made of stable aluminum round tube with welded frame parts
    • All scaffold parts are also available separately as spare or extension parts
    • Stable and flexible thanks to folding cantilevers
    • Also ideal for wall-side installation or for narrow aisles
    • Four swivel castors Ø 200 mm with centric load application, brakes and spindles
    • Aluminium sideboards and railing frame with integrated knee strip for fall protection
    • Tool-free assembly and dismantling thanks to plug connections and quick-release fasteners
    • Low weight of the individual parts for easy handling
    • Different platform lengths available (1.80 / 2.45 / 3.0 m)
    • Working heights up to 12.35 m.
    • GS-tested according to DIN EN 1004
    • Load class/scaffold group 3: 2.0 kN/m²

    Feature:

    • Number of outriggers: 4
    • Working height: 5070 mm
    • Ballasting scaffolding, outdoors, central structure: 0 kg
    • Ballasting scaffolding, outdoors, lateral structure: 0 kg
    • Ballasting scaffold, inside, central structure: 0 kg
    • Ballasting scaffolding, indoors, lateral structure: 0 kg
    • Load capacity: 2 kN/m2
    • Use outside, central construction: Possible & permissible
    • Outdoor use, lateral construction: Possible & permissible
    • Use inside, central construction: Possible & permissible
    • Use inside, side construction: Possible & permissible
    • Scaffolding width: 3242 mm
    • Scaffold height: 4170 mm
    • Scaffold length: 5567 mm
    • Note: Only with accessories conforms to DIN EN 1004-1:2021
    • Material: Aluminium
    • Installation required: To be mounted without tools
    • Platform Width: 750 mm
    • Platform height: 3070 mm
    • Platform length: 3000 mm

    Diensten en productadviseurs

    Direct kopen

    Meld u aan bij uw account

    Bent u een nieuwe klant?

    Inhoud winkelwagen

    Naar de winkelwagen
    Naar de winkelwagen