Kraftform Kompakt VDE 65 iS PZ SB, PZ 2 x 154 mm

Artikelnummer: 05004456001
op aanvraag
Leverbaar in 4-6 weken
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
    Producttype Dop

    Identificatienummers en classificaties

    Artikelnummer 05004456001
    EAN/GTIN 4013288220912
    Nummer fabrikant 05004456001
    L-nummer L60020 4787

    Omschrijving

    Description:

    • Interchangeable blade with reduced shaft diameter and integrated insulation protection; this means that low-lying screws and spring elements can be accessed and actuated.
    • Individually tested tools as per IEC 60900.
    • Individual testing at 10,000 volts so as to ensure safe working at the permitted voltage of 1,000 volts.
    • The Wera Black Point tip offers a perfect fit and optimised corrosion protection.

    Advantage:

    • Reduced shaft diameter and integrated insulation protection
    • In this way, low-lying PZ screws can be accessed and actuated
    • Insulated, individually tested as per IEC 60900
    • 9 mm hex drive with with entry chamfer
    • The Wera Black Point tip offers an exact fit and optimum corrosion protection

    Supplied with:

    • Kraftform Kompakt VDE 65 iS PZ SB, PZ 2 x 154 mm

    Downloads en documenten

    Geschikte producten

    Reserveonderdelen

    Diensten en productadviseurs

    Direct kopen

    Meld u aan bij uw account

    Bent u een nieuwe klant?

    Inhoud winkelwagen

    Naar de winkelwagen
    Naar de winkelwagen