• Service-artikelen kunnen niet separaat worden besteld, maar moeten aan het bijbehorende artikel worden toegevoegd.

DAkkS-kalibratie Meetpennenset, Setinhoud: 100

Artikelnummer: 020890 100
Individuele prijzen voor zakelijke klanten na aanmelding.
Verwerkingstijd ca. 2-3 weken

Selecteer type en hoeveelheid van het artikel

Setinhoud Prijs per stuk incl. BTW

Toevoegen aan wenslijst

Deel dit product

of kopieer deze link

Productdetails

Technische gegevens

geaccrediteerd ja
Geschikt voor Meetpennenset
Setinhoud 100
Producttype Kalibratie

Identificatienummers en classificaties

Artikelnummer 020890 100
EAN/GTIN 2050002055537

Omschrijving

Uitvoering:

General information:
Calibration is an essential part of quality assurance. As your partner for calibrating your measurement tools and testing equipment, we take care of everything, including safe transport. We guarantee standards-compliant calibration in accordance with all relevant regulations and standards used by your company.

Accredited calibration:
Accredited calibration laboratories are linked directly to national standards by means of reference standards. DAkkS (Deutsche Akkreditierungsstelle or German Accreditation Body) and other European accreditation bodies assess, confirm and monitor the professional competence of these bodies as independent institutions. We ensure processes are reviewed on a regular basis and implement our calibration processes properly in terms of measurement, which means you can rely on your measuring results. In addition to German accredited calibration laboratories, we also cooperate with e.g. Belgian accredited calibration laboratories so we can also issue the certificate of the Belgian accreditation body (BELAC certificate) in exceptional cases. Thanks to multilateral agreements concluded by the ILAC and the EA and the accreditation bodies of the various countries, the DAkkS calibration certificates and BELAC calibration certificates are internationally recognised, valid and audit-proof. This avoids requiring costly multiple accreditations.

Voordeel:

  • Utmost reliability and the highest standard below national standards.
  • International recognition.
  • Subject to state regulation.
  • Tracing back to national standard is directly guaranteed.
  • Compliance with mandatory obligation for all companies in the automotive industry and its suppliers in accordance with the IATF 16949:2016 standard.
  • High degree of safety.

Advies:

Door deskundige behandeling en regelmatige herkalibratie kunt u de levens-duur van uw controlemiddelen verhogen en deze beschermen tegen beschadigingen en te hoge slijtage. Belangrijk in dit verband: uitgebreide scholingen van de medewerkers voor de omgang met meet- en controlemiddelen.

Tip:

Kalibratie volgens optie 1.
The calibration service can only be ordered in conjunction with a corresponding item. You can see which calibration service is available for which item on the measuring tools that can be calibrated.