• The item cannot be ordered due to missing prices.

Shelf with anti-roll lip, for compartment width in G: 20

Article no.: 998405 20
New product

Select article variation and quantity

for compartment width in G Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 100
  • Material: Galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
Material Galvanised
Width 450 mm
Depth 425 mm
Usable width 450 mm
Usable depth 425 mm
suitable for cabinet width in G 20
suitable for cabinet depth in G 20
Type of product Storage shelf

Identification numbers & Classifications

Article number 998405 20
EAN / GTIN 4067263135760
Manufacturer number 998405 20

Description

Version:

Galvanised shelf of sheet steel with raised edge at the front 100 mm.

Suitable for:

GridLine cabinets depth 20G.

Supplied with:

2 pcs. galvanised shelf modules, 1 pc. pair of support profiles (plastic-coated in RAL 7016 anthracite).

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart