{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drawer/pull-out shelf load capacity | 200 kg | |
Drawer runner extension (partial/full extension) | 100 | |
Individual drawer release system | One-hand | |
Height adjustment interval | 25 mm | |
Drawer usable area in G | 36×24 | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Usable width | 900 mm | |
Usable depth | 600 mm | |
Usable width in G | 36 | |
Usable depth in G | 24 | |
Installation height | 90 mm | |
Total load capacity | 200 kg | |
Application range | Container equipment | |
Weight | 40 kg | |
Type of product | Pull-out shelf |
Article number | 998264 90 | |
EAN / GTIN | 4067263136057 | |
Manufacturer number | 998264 90 |