• The item cannot be ordered due to missing prices.

Pull-out for hanging goods 200 kg, 26×20G, Type: 90

Article no.: 998260 90
New product
90
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 200
  • Drawer runner extension (partial/full extension): 100
  • Individual drawer release system: One-hand
  • Height adjustment interval: 25
  • Drawer usable area in G: 26×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 200 kg
Drawer runner extension (partial/full extension) 100
Individual drawer release system One-hand
Height adjustment interval 25 mm
Drawer usable area in G 26×20
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Usable width 650 mm
Usable depth 500 mm
Usable width in G 26
Usable depth in G 20
Installation height 90 mm
Total load capacity 200 kg
Application range Container equipment
Weight 31 kg
Type of product Pull-out shelf

Identification numbers & Classifications

Article number 998260 90
EAN / GTIN 4067263136026
Manufacturer number 998260 90

Description

Version:

Pull-out with 100% full extension and differential runners. Open in front, shell height at sides 46 mm, installation height 100 mm. With 4 cross tubes. Aluminium handle with labelling strips that can be exchanged and rewritten. With one-handed individual drawer release system.

Suitable for:

Drawer/shelf combination units, container equipment.

Supplied with:

Pull-out each complete with 1 pair drawer runner rails.

Colour:

RAL 7035 light grey powder-coated.

Note:

Not compatible with tool cabinets from group 93, can only be installed in drawer/shelf combination units.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart