• The item cannot be ordered due to missing prices.

Pipe stands, Type: 5

Article no.: 998162 5
New product
5
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 450 mm
Width 500 mm
Depth 55 mm
Width square pipe stands 50 mm
Depth square pipe stands 50 mm
Width square pipe stands internal dimension 46 mm
Depth square pipe stands internal dimension 46 mm
⌀ round pipe stands 42 mm
⌀ round pipe stands internal dimension 36 mm
Number of square pipe stands 2
Number of round pipe stands 3
Load capacity per pipe stand 15 kg
Total load capacity 75 kg
Weight 8 kg
Type of product Stator

Identification numbers & Classifications

Article number 998162 5
EAN / GTIN 4067263139065
Manufacturer number 998162 5

Description

Version:

Pipe stands for fixing to container doors or walls. With 2 rectangular and 3 round pipe stands for storage of bar material or similar.

Suitable for:

Container equipment.

Colour:

RAL 7035 light grey powder-coated.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart