• The item cannot be ordered due to missing prices.

RackGuard™ racking leg protector narrow, Type: SL

Article no.: 994419 SL
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 400 mm
Width A max. 102 mm
Depth B max. 45 mm
Weight 1.6 kg
Type of product Crash barrier

Identification numbers & Classifications

Article number 994419 SL
EAN / GTIN 5056116703927

Description

Version:

The RackGuard™ racking leg protector protects the exposed racking legs from lateral and frontal impacts by industrial trucks, causing scratches and damage. The impact energy is directed around the foot instead of through it, thereby reducing damage and protecting the stability of the racking system. Rubber inlays ensure safe retention on commonly-used racking legs. Honeycomb structure for attenuation of impacts. Maximum impact energy at 90°: 1000 Joules. Impact zone 0 – 600 mm. Deformation at maximum energy: 20 mm. Very good resistance to weather, very good colour fastness.

Standard:

EN 15 512, FEM 10.2.02, AS 4084

Suitable for:

Schulte pallet racking for the frame profile S625-A18. Stand width 100 mm. Pallet racking No. 991212 size 4000, 4500, 5000; No. 991217 size 4000, 4500, 5000; No. 991222 all sizes; No. 991227 all sizes.

Note:

Racking leg protector for other racks can be offered on request.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart