• The item cannot be ordered due to missing prices.

Metal wall strap holder, including strap black R/W

Article no.: 994325 R/W

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation RS-GUIDESYSTEMS wall mounting
    Height 120 mm
    Width 100 mm
    Depth 75 mm
    Strap length 4,000 mm
    Material of strap 50 mm
    Colour of the strap red / white
    Weight 0.7 kg
    Type of product Barrier tape holder

    Identification numbers & Classifications

    Article number 994325 R/W
    EAN / GTIN 4251021114306
    Manufacturer number GLW 25-J/13-4.0

    Description

    Version:

    The wall strap holder is made from powder-coated metal. Wall mounting via screw connection, without fastenings. 2 side belt mountings for belt end pieces.

    Application:

    For use indoors and outdoors.

    Note:

    Individual digital printing available on request.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart