• The item cannot be ordered due to missing prices.

Sign board for Plastic posts 1

Article no.: 994316 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 215 mm
Height 325 mm
Type of product Sign holder

Identification numbers & Classifications

Article number 994316 1
EAN / GTIN 4251021118618
Manufacturer number GLS 45/40-175

Description

Version:

Sign boards for mounting on the bollards. Black metal frame with plexiglass panes. Advertising messages or information can be easily inserted into the double-sided plexiglass panes. Sign boards can be rotated on the post.
Suitable for DIN A4 portrait format, including fastening material.

Suitable for:

Bollards No. 994300 and No. 994302.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart