{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 1,000 mm | |
Wall thickness | 2 mm | |
Pipe ⌀ | 42 mm | |
Weight | 10 kg | |
Type of product | Safety bar |
Article number | 994258 1500 | |
EAN / GTIN | 4260214931767 | |
Manufacturer number | 310150GC |