• The item cannot be ordered due to missing prices.

Packing pieces in a set of 25 pieces 1 mm

Article no.: 994139 1

Select article variation and quantity

Thickness (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thickness 1 mm
    Type of product Mesh divider system

    Identification numbers & Classifications

    Article number 994139 1
    EAN / GTIN 4260214934584
    Manufacturer number 2015

    Description

    Version:

    Variable and versatile system for business and stores, for quick self-assembly of barriers, stores walls and room dividers. The individual elements are designed on the modular principle and can be combined to suit individual requirements. The flat grid mesh of 40×40×3.8 mm mounted in 30 mm section frame satisfies the highest standards of quality and transparency. Also available as a sheet metal, acrylic glass version.

    Supplied with:

    Supplied with fastening material (only for No. 994130).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart