{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 2,200 mm | |
Width | 500 mm | |
Weight | 11 kg | |
Type of product | Mesh divider system |
Article number | 994100 500 | |
EAN / GTIN | 4260214930029 | |
Manufacturer number | 9205 |