• The item cannot be ordered due to missing prices.

Grating 600 mm

Article no.: 991724 600
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Depth (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 400
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 400 kg
Height 30 mm
Width 1,250 mm
Depth 600 mm
Material galvanised
Type of product Mesh grid

Identification numbers & Classifications

Article number 991724 600
EAN / GTIN 2050001760838

Description

Version:

For laying on the cantilever arms. Hot-dip galvanised steel grid. Load capacity max. 400 kg per grid.
Can be screwed to the cantilever arms with 2 fastening lugs.

Suitable for:

Cantilever arm rack No. 991711991718, individual cantilever arms No. 991720.

Supplied with:

Grating, 2 fastening lugs, 2 self-tapping screws 6×16 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart