{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shelf load capacity / maximum distributed shelf load (on metal) | 40 kg | |
Material | Aluminium | |
Width | 1,250 mm | |
Depth | 600 mm | |
Height of long-side edge turn-up | 30 mm | |
Application range | Cantilever arm racking | |
Type of product | Storage tray |
Article number | 991723 600 | |
EAN / GTIN | 2050001760807 |