{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cantilever arm load capacity | 400 kg | |
Cantilever arm racking height | 2,500 mm | |
Height adjustment interval | 100 mm | |
Type of installation | bolted-on cantilever arms | |
Cantilever arm depth | 400-600 mm | |
Colour selection | RAL 5010, 2004 | |
Rack height | 2,500 mm | |
Rack width | 2,500 mm | |
Depth double-ended | 500 mm | |
Axial spacing = Bay width | 1,250 mm | |
Assembled size | 2,564 mm | |
Number of rack stiles | 3 | |
Number of rack bays | 2 | |
Number of levels | 10 | |
Number of cantilever arms double-sided | 24 | |
Load capacity per cantilever arm | 400 kg | |
Load capacity per stile including floor-level storage | 4,000 kg | |
Type of product | Cantilever arm rack |
Article number | 991717 2500 | |
EAN / GTIN | 2050001760623 |