• The item cannot be ordered due to missing prices.

Honeycomb rack Depth 3000 mm 5X6

Article no.: 991521 5X6
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height 1,000 mm
    Width 1,000 mm
    Compartment height 130 mm
    Compartment width 180 mm
    Number of compartments 30
    Load per compartment 250 kg
    Weight 590 kg
    Type of product Long-goods storage racking

    Identification numbers & Classifications

    Article number 991521 5X6
    EAN / GTIN 4251305418168
    Manufacturer number 130200101

    Description

    Version:

    Long-goods storage racking for clearly arranged and space-saving storage of all kinds of rod-type and flat material.
    Powder-coated frame with full compartments of galvanised sheet metal. Can be stacked once in terms of height, can be extended as required in terms of width. Includes labelling strips.

    Colour:

    Frame in RAL 7016 anthracite, powder-coated.

    Note:

    Delivered unassembled.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart