• The item cannot be ordered due to missing prices.

Separating arm, Depth: 500mm

Article no.: 991490 500

Select article variation and quantity

Depth (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Depth 500 mm
Application range A-Frame racking
Type of product Separating arm

Identification numbers & Classifications

Article number 991490 500
EAN / GTIN 4058255038206
Manufacturer number 46996

Description

Version:

Separating arms for subdivision. Sturdily bolted to the stile.

Suitable for:

A-frame racking No. 991488991489.

Colour:

Separating arms similar to RAL 5017 Traffic blue powder−coated.

Note:

Suitable only for cross beams 100×50 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart