• The item cannot be ordered due to missing prices.

Mesh back panel for frame profile S625-A18, Type: 2700X1000

Article no.: 991452 2700X1000

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Mesh height 1,000 mm
Mesh pitch 50×50×3 mm
suitable for racking bay width 2,700 mm
Material of mesh strands galvanised
Type of product Mesh back panel

Identification & Classification

Article number 991452 2700X1000
EAN / GTIN 4004514286666
Manufacturer number 16117-100
Manufacturer Gebr. Schulte GmbH & Co. KG, Zum Dümpel 22, 59846 SUNDERN, Germany, www.schulte-lagertechnik.com

Description

Version:

Frame paint finish blue, mesh galvanised. Mesh 50×50×2.5 mm.

Application:

To prevent stored goods falling out into traffic routes and working areas.

Suitable for:

Frame profile S625-A18. Stand width 100 mm. Pallet racks No. 991212 size 4000, 4500, 5000; No. 991217 size 4000, 4500, 5000; No. 991222 all sizes; No. 991227 all sizes.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart