• The item cannot be ordered due to missing prices.

Chipboard shelf including depth insert 1100/50

Article no.: 991428 1100/50
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Material: Chipboard shelf

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material Chipboard shelf
    Length 2,700 mm
    Depth 975 mm
    Thickness 38 mm
    Number of depth inserts 4
    suitable for racking depth 1,100 mm
    suitable for cross beam depth 50 mm
    Safe working load 2,762 kg
    Application range Pallet racking
    Type of product Chipboard shelf

    Identification numbers & Classifications

    Article number 991428 1100/50
    EAN / GTIN 4004514242082
    Manufacturer number 16593-50

    Description

    Version:

    The chipboard shelf is 38 mm thick including the depth insert, giving a load capacity of 2762 kg. The ends of the shelves are flush with the cross beams.

    Note:

    The top of the chipboard is flush with the cross beams, so that even if the stores handling equipment is not positioned exactly, the shelf remains undisturbed

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart