{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross beam height | 80 mm | |
Cross-beam length | 1,350 mm | |
Load capacity per pair of cross beams | 1,995 kg | |
Application range | Rack | |
Type of product | Cross beam / cross rail |
Article number | 991361 1350 | |
Manufacturer number | 46405-2 |