{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shelf thickness | 25 mm | |
Height adjustment interval | 25 mm | |
Type of installation | Plug-in racking | |
Colour selection | RAL 5010, 2004 | |
Height | 2,000 mm | |
Width | 2,614 mm | |
Depth | 1,000 mm | |
Rack height | 2,000 mm | |
Rack width | 2,500 mm | |
Rack depth | 1,000 mm | |
Assembled size basic rack width | 2,614 mm | |
Shelf width | 2,500 mm | |
Storage shelf depth | 1,000 mm | |
Number of storage levels steel panels | 3 | |
Shelf load capacity | 820 kg | |
Material of storage level | Steel panel | |
Rack installation | Basic rack | |
Customer assembly | yes | |
Type of product | Wide-span racking |
Article number | 990970 2000/2500 | |
EAN / GTIN | 4004514225849 | |
Manufacturer number | 19607 |