• The item cannot be ordered due to missing prices.

Wide-span add-on rack 2000/2250 mm

Article no.: 990705 2000/2250
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Height / Shelf width (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 400
  • Shelf thickness: 40
  • Cross beam height: 65
  • Height adjustment interval: 25
  • Type of installation: Plug-in racking

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shelf load capacity / maximum distributed shelf load (on metal) 400 kg
    Shelf thickness 40 mm
    Cross beam height 65 mm
    Height adjustment interval 25 mm
    Type of installation Plug-in racking
    Material galvanised
    Height 2,000 mm
    Width 2,256 mm
    Depth 437 mm
    Rack height 2,000 mm
    Rack width 2,250 mm
    Rack depth 400 mm
    Assembled size add-on rack width 2,256 mm
    Shelf width 2,250 mm
    Storage shelf depth 400 mm
    Number of storage levels 3
    Shelf load capacity 400 kg
    maximum bay load 1,200 kg
    Material of storage level Galvanised sheet metal
    Rack installation Extension rack
    Customer assembly yes
    Type of product Wide-span racking

    Identification numbers & Classifications

    Article number 990705 2000/2250
    EAN / GTIN 4004514200242
    Manufacturer number 15521

    Description

    Version:

    Galvanised T-profile frames. With MULTIplus 250 galvanised sheet metal storage shelves. Storage shelf levels adjustable at 25 mm intervals. Simple plug-in cross pieces ensure quick assembly. Maximum load per shelf: 400 kg. Load per bay: for height 2000 mm 1200 kg, for 2500 mm 1600 kg, for 3000 mm 2000 kg.

    Description:

    Assembled size:
    Basic rack: Nominal length + 60 mm
    Add-on rack: Nominal length + 6 mm
    Overall depth of the rack: Nominal depth + 36 mm
    Height of the cross beams: 65 mm

    Application:

    Storage of awkward and bulky goods. Access from both sides allows for short picking distances.

    Note:

    • The storage shelves are inserted in segments to suit the compartment width. Segments: 750 mm and 1000 mm.
    • Floor and wall fastenings are not included. Suitable floor anchoring No. 990854.
    • Wide-span racking WS 2000 is compatible with storage shelf racking No. 990500990554, to which other dimensions and components also relate. We will be happy to quote you further options. If you are interested, please contact us.
    • The free unsupported length (K) must not be more than 600 mm. The permissible bay load must be reduced by the amount of this shelf.
    • Supplied for self-assembly, saving freight costs. Delivered unassembled.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart