• The item cannot be ordered due to missing prices.

Storage shelf, galvanised 1000X400 mm

Article no.: 990582 1000X400

Select article variation and quantity

width×depth (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 250
  • Shelf thickness: 40
  • Material: galvanised

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shelf load capacity / maximum distributed shelf load (on metal) 250 kg
    Shelf thickness 40 mm
    Material galvanised
    Width 1,000 mm
    Depth 400 mm
    Thickness 40 mm
    Application range Storage shelf
    Storage shelf version fixed shelf; straight shelf; slotted shelf
    Type of product Storage shelf

    Identification numbers & Classifications

    Article number 990582 1000X400
    EAN / GTIN 4004514235084
    Manufacturer number 17340-B

    Description

    Supplied with:

    With 4 shelf clips.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart