• The item cannot be ordered due to missing prices.

Storage shelf, basic rack 2000/1300 mm

Article no.: 990540 2000/1300
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Height / Shelf width (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 250
  • Shelf thickness: 40
  • Height adjustment interval: 25
  • Type of installation: Plug-in racking
  • Material: galvanized

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shelf load capacity / maximum distributed shelf load (on metal) 250 kg
    Shelf thickness 40 mm
    Height adjustment interval 25 mm
    Type of installation Plug-in racking
    Material galvanized
    Rack height 2,000 mm
    Rack depth 400 mm
    Assembled size basic rack width 1,360 mm
    Shelf width 1,300 mm
    Storage shelf depth 400 mm
    Number of shelves 5
    Number of profile frames 2
    maximum bay load 1,300 kg
    Rack installation Basic rack
    Type of product Storage shelf

    Identification numbers & Classifications

    Article number 990540 2000/1300
    EAN / GTIN 4004514217837
    Manufacturer number 12940-130

    Description

    Version:

    T-profile frames and storage shelves galvanised. Available with a maximum bay load capacity of 250 kg per shelf. Storage shelf levels adjustable at 25 mm intervals. Quick assembly thanks to the simple plug-in design.
    Load per bay: for height 2000 mm 1300 kg, for 2500 mm 1700 kg, for 3000 mm 2300 kg.

    Description:

    Assembled size:
    Basic rack: Nominal length + 60 mm
    Extension rack: Nominal length + +6 mm
    Overall depth of the rack: Nominal depth + 36 mm

    Application:

    Ideal for industry, craft, trade, administration, archives etc. with optimum use of space.

    Supplied with:

    Basic rack with cross braces. One diagonal brace per extension rack.

    Note:

    • Clamp feet are supplied.
    • Floor and wall fastenings are not included.
    • Suitable floor anchoring No. 990854.
    • Access from one side only due to use of diagonal braces.
    • The free unsupported length (K) must not be more than 600 mm.
    • Supplied for self-assembly, saving freight costs. Delivered unassembled.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart