{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shelf load capacity / maximum distributed shelf load (on metal) | 150 kg | |
Shelf thickness | 25 mm | |
Height adjustment interval | 25 mm | |
Type of installation | Plug-in racking | |
Material | galvanized | |
Rack height | 3,000 mm | |
Rack depth | 500 mm | |
Assembled size basic rack width | 1,060 mm | |
Shelf width | 1,000 mm | |
Storage shelf depth | 500 mm | |
Number of shelves | 7 | |
Number of profile frames | 2 | |
maximum bay load | 1,600 kg | |
Rack installation | Basic rack | |
Type of product | Storage shelf |
Article number | 990504 3000/1000 | |
EAN / GTIN | 4004514202659 | |
Manufacturer number | 12752 |