{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shelf load capacity / maximum distributed shelf load (on metal) | 120 kg | |
Height adjustment interval | 40 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 1,000 mm | |
Width | 1,000 mm | |
Depth | 325 mm | |
Assembled size basic rack width | 1,000 mm | |
Shelf width | 946 mm | |
Storage shelf clear width | 900 mm | |
Storage shelf depth | 325 mm | |
Stop rail | yes | |
Number of shelves | 2 | |
suitable for number of files | 20 | |
Number of profile frames | 2 | |
maximum bay load | 900 kg | |
Type of product | File racking |
Article number | 990400 1000 | |
EAN / GTIN | 4045197517777 | |
Manufacturer number | 990400 1000 |