• The item cannot be ordered due to missing prices.

Column frame 800 mm

Article no.: 990276 800
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Height adjustment interval: 40
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height adjustment interval 40 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Rack height 800 mm
    Shelf adaption 2-sided
    Type of product Column frame

    Identification numbers & Classifications

    Article number 990276 800
    EAN / GTIN 4062406114329
    Manufacturer number 990276 800

    Description

    Version:

    With slots at 40 mm intervals and plastic end caps at both ends.

    Application:

    For basic and extension racks No. 990201990216.

    Colour:

    Anthracite RAL 7016 powder-coated.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart