• The item cannot be ordered due to missing prices.

General purpose basic rack 2000 mm

Article no.: 990000 2000

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 180
  • Height adjustment interval: 40

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shelf load capacity / maximum distributed shelf load (on metal) 180 kg
    Height adjustment interval 40 mm
    Rack height 2,000 mm
    Rack depth 400 mm
    Assembled size basic rack height 2,004 mm
    Assembled size basic rack width 1,058 mm
    Shelf width 1,000 mm
    Storage shelf depth 400 mm
    Storage shelf clear width 950 mm
    Number of shelves 5
    Number of rack stiles 4
    maximum bay load at 600 mm shelf spacing 1,375 kg - 5,500 kg
    Rack installation Basic rack
    Plug-in assembly yes
    Type of shelf fastening Taper pins
    Customer assembly yes
    Type of product Storage shelf

    Identification numbers & Classifications

    Article number 990000 2000
    EAN / GTIN 4045197518071
    Manufacturer number 990000 2000

    Description

    Version:

    Very sturdy square supports 40×40×2 mm, mountings at increments of 40: 40 mm with insertion slots for setting the storage shelves to the right height for the goods to be stored. Supports have plastic base plates. Shelves with particularly high load capacity of strong sheet metal with side faces bent inwards.
    Bay load capacity: At 600 mm shelf spacing, maximum bay load 1375 − 5500 kg.

    Application:

    Ideal for industry, craft, trade, administration, archives etc. The sizes are designed to match commercially available metal and plastic storage containers − for the best use of space. Can be set up as single, row or double rack. Simple, quick, and exact installation, no bolts required, the storage shelves are simply hinged and locked in place with the appropriate taper pins (No. 968420).

    Colour:

    Rack supports jet black RAL 9005, shelves grey powder-coated.

    Note:

    • Storage boxes for mounting on the universal racking can be found in group 96.
    • To ensure the stability of the racking, measures to prevent tipping are necessary where the height to depth ratio is greater than 4:1.
    • Supplied for self-assembly, saving freight costs. Delivered unassembled.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart